close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
FRSHNR AIR SUP/FR GLAD 368G AEROSOL
- Item # DRC94782
- Mfr. Model # 94782
- UNSPSC # 47131812
- CATALOGUE PAGE # N/A
- Shipping Weight 1.12 lbs
Product Details
Glade(R) super fresh air freshener quickly eliminates strong, persistent odors and adds a fresh, pleasant scent to any room.
Technical Specs
- Item Glade(R) Air Freshener, Super Fresh, 397 g
Compliance and Restrictions
-
Dangerous Good