Skip Content
FRP STEP COVERS BLKYLW 59 X 13.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRP STEP COVERS BLKYLW 59 X 13.5

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM271801
  • Mfr. Model # 271801
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Width 59"
  • Depth 13-1/2"
  • Colour Black/Yellow
  • Item Stair Tread Cover
  • Installation Method Adhesive or Fasteners
  • Standards ADA
  • Material Plastic/Fiberglass
  • Thickness 5/32"
  • Edge Type Square
  • Lip Height 5/32"
  • Tread Pattern Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list