Skip Content
FRP STEP COVERS BLKYLW 48 X 13.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRP STEP COVERS BLKYLW 48 X 13.5

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM271800
  • Mfr. Model # 271800
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Depth 13-1/2"
  • Width 48"
  • Material Plastic/Fiberglass
  • Item Stair Tread Cover
  • Installation Method Adhesive or Fasteners
  • Standards ADA
  • Thickness 5/32"
  • Edge Type Square
  • Lip Height 5/32"
  • Tread Pattern Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list