Skip Content
FRP STEP COVERS BLKYLW 36 X 13.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRP STEP COVERS BLKYLW 36 X 13.5

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM271799
  • Mfr. Model # 271799
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Depth 13-1/2"
  • Colour Black/Yellow
  • Width 36"
  • Item Stair Tread Cover
  • Material Plastic/Fiberglass
  • Thickness 5/32"
  • Installation Method Adhesive or Fasteners
  • Edge Type Square
  • Standards ADA
  • Lip Height 5/32"
  • Tread Pattern Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list