Skip Content
FRP STEP COVERS BLKYLW 32 X 13.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRP STEP COVERS BLKYLW 32 X 13.5

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM271798
  • Mfr. Model # 271798
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Depth 13-1/2"
  • Colour Black/Yellow
  • Width 32"
  • Item Stair Tread Cover
  • Material Plastic/Fiberglass
  • Installation Method Adhesive or Fasteners
  • Standards ADA
  • Edge Type Square
  • Lip Height 5/32"
  • Thickness 5/32"
  • Tread Pattern Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list