Skip Content
FRP LANDING COVERS BLK/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRP LANDING COVERS BLK/YLW

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM271816
  • Mfr. Model # 271816
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Depth 47-1/4"
  • Item Landing Tile Cover
  • Material Plastic/Fiberglass
  • Installation Method Adhesive or Fasteners
  • Width 47-1/4"
  • Standards ADA
  • Thickness 5/32"
  • Edge Type Square
  • Tread Pattern Coarse
  • Lip Height 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list