FROST PROOF YARD HYDRANT, BURY 6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FROST PROOF YARD HYDRANT, BURY 6 FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YFA8
  • Mfr. Model # 4YFA8
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.78 lbs

Technical Specs

  • Includes Snap Lock
  • Head Material Rugged Cast Iron
  • Overall Length 105"
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • Bury Depth 6 ft.
  • Item Frost Proof Yard Hydrant, Lead Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list