FROST PRF SLCK ANTI SIPHON 1/2 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FROST PRF SLCK ANTI SIPHON 1/2 M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1APY9
  • Mfr. Model # 1APY9
  • UNSPSC # 40141617
  • CATALOGUE PAGE # 1777
  • Shipping Weight 1.3 lbs

Product Details

Cast iron handwheel. Chrome plated brass. Nominal size: 1/2 in. Meets ASSE 1019, NSF 61-9 standards and IAPMO listed.

Technical Specs

  • Item Frost Proof Sillcock
  • Includes Anti-Siphon
  • Body Material Chrome Plated Brass
  • Handle Type Quarter Turn Handwheel
  • Standards ANSI B1.20.1, ANSI B1.20.7
  • Disc Type Brass
  • Handle Material ABS
  • Inlet Type Solder Cup or MNPT
  • Max. Pressure 125 PSI
  • Inlet Size 1/2"
  • Thru-Wall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list