Skip Content
FRONT WEIGHT KIT, 10 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRONT WEIGHT KIT, 10 LBS

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI72406500
  • Mfr. Model # 72406500
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

Snow blower accessory. For use with Ariens compact Snol-Thro series.

Technical Specs

  • Colour Orange
  • For Use With All Ariens Snow Blowers
  • Includes Weight, Nuts, Bolts
  • Length 25-1/2"
  • Height 5"
  • Item Front Weight Kit
  • Material Steel
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list