Skip Content
FRONT STEERMAN SKATES,22,000 LB.,SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRONT STEERMAN SKATES,22,000 LB.,SW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ERK5
  • Mfr. Model # 5ERK5
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 1966
  • Shipping Weight 216.0 lbs

Technical Specs

  • Item Front Steerman Skates
  • Number of Rollers 16
  • Handle Length 48"
  • Overall Height 4-5/16"
  • Load Capacity 22,000 lbs.
  • Overall Length 24-5/16"
  • Overall Width 37-5/8"
  • Roller Material Polymer Composite, Fitted with Two Shielded Ball Bearings
  • Roller Type Swivel
  • Roller Dia. 3-3/8"
  • Lift Height 4-5/16"
  • Roller Length 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list