FRONT BASE FOR SS LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRONT BASE FOR SS LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPPFB1206S
  • Mfr. Model # PPFB1206S
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 1.4 lbs

Product Details

Attractive, durable, rust resistant. Perfect locker solution for areas prone to rust and sanitation concerns. Ideal for food industry for food industry and outdoor applicaions.

Technical Specs

  • Item Side Base for SS Locker
  • Colour Stainless Steel
  • Material Stainless Steel
  • Type Closed Front Base
  • Fits Locker Size W 12"
  • Sub-Category Locker Accessory
  • Overall Width 12"
  • Overall Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list