Skip Content
FROCK NO POCKETS XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FROCK NO POCKETS XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8046CI-XL
  • Mfr. Model # CE8046CI-XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour White
  • Item Frock
  • Length 41"
  • Material MicroGuard CE
  • Size X-Large
  • Closure Type Snaps
  • Seam Style Bound
  • Fabric Weight 60 - 62 GSM
  • Fits Chest Size 46" - 48"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list