Skip Content
FROCK NO POCKETS TUNNELIZED WRST M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FROCK NO POCKETS TUNNELIZED WRST M

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4046BP-M
  • Mfr. Model # CE4046BP-M
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour White
  • Item Frock
  • Length 38"
  • Material Body Filter CE
  • Size Medium
  • Seam Style Bound
  • Cuff Style Elastic
  • Fabric Weight 60 - 62 GSM
  • Fits Chest Size 38" - 40"
  • Closure Type Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list