Skip Content
FROCK NO POCKETS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FROCK NO POCKETS L

GAMMAGUARD CE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE11026CIS-L
  • Mfr. Model # CE11026CIS-L
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour White
  • Item Frock
  • Length 44"
  • Size Large
  • Material GammaGuard(R) CE
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 2.1 oz.
  • Cuff Style Elastic
  • Fits Chest Size 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list