FROCK NO POCKETS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FROCK NO POCKETS 2XL

GAMMAGUARD CE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE11026CIS2XL
  • Mfr. Model # CE11026CIS2XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Frock
  • Colour White
  • Material GammaGuard(R) CE
  • Size 2X-Large
  • Length 47"
  • Seam Style Serged
  • Fabric Weight 2.1 oz.
  • Closure Type Snaps
  • Cuff Style Elastic
  • Fits Chest Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list