Skip Content
FROCK NO POCKET TUNNLIZED WRSTS 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FROCK NO POCKET TUNNLIZED WRSTS 4XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4046BP4XL
  • Mfr. Model # CE4046BP4XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour White
  • Item Frock
  • Material Body Filter CE
  • Length 45"
  • Size 4X-Large
  • Closure Type Snaps
  • Seam Style Bound
  • Fabric Weight 60 - 62 GSM
  • Cuff Style Elastic
  • Fits Chest Size 52" - 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list