FROCK NO POCKET TUNNLIZED WRSTS 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FROCK NO POCKET TUNNLIZED WRSTS 3XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4046BP3XL
  • Mfr. Model # CE4046BP3XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour White
  • Item Frock
  • Material Body Filter CE
  • Length 42"
  • Size 3X-Large
  • Closure Type Snaps
  • Fabric Weight 60 - 62 GSM
  • Seam Style Bound
  • Fits Chest Size 50" - 52"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list