FROCK NO POCKET TUNNELIZED WRSTS XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FROCK NO POCKET TUNNELIZED WRSTS XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4046BP-XL
  • Mfr. Model # CE4046BP-XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Frock
  • Colour White
  • Length 41"
  • Material Body Filter CE
  • Size X-Large
  • Seam Style Bound
  • Fabric Weight 60 - 62 GSM
  • Closure Type Snaps
  • Cuff Style Elastic
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list