FRL,1 IN NPT,MICROMIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FRL,1 IN NPT,MICROMIST

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZM01
  • Mfr. Model # 4ZM01
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Drain Type Manual
  • Bowl Material Metal with Sight Glass
  • Max. Flow 275 cfm
  • Max. Temp. 175 Degrees F
  • Number of Pieces 3
  • Overall Width 14.75"
  • Overall Height 12.45"
  • Pipe Size 1" NPT
  • Gauge Port Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Filter Rating 5 micron
  • Bowl Size 32.0 oz.
  • Adjustment Range 5 to 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list