Skip Content
FRIDGE-FREEZER,PORT,35L,12V+110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRIDGE-FREEZER,PORT,35L,12V+110

DOMETIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOMCFX35US
  • Mfr. Model # CFX35US
  • UNSPSC # 52141509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.6 lbs

Technical Specs

  • Colour Gray, Blue
  • Number of Doors 1
  • Overall Depth 25"
  • Control Type Digital LCD
  • Cord Length 6 ft.
  • Overall Height 16"
  • Number of Sections 1
  • Overall Width 16"
  • Total Capacity 1.13 cu. ft./32 L
  • Standards CSA/cUL
  • Voltage 12/24 VDC or 120 VAC
  • Amps 7.0 @ 12 VDC3.2 @ 24 VDC0.7 @ 120 VAC
  • Defrost No
  • Energy Star Compliant No
  • Refrigerator Capacity 1.13 cu. ft./32 L
  • Freezer Capacity 1.13 cu. ft./32 L
  • Freezer Temperature Range (C) -22 Degrees - 10 Degrees
  • Refrigerator Temperature Range (C) -22 Degrees - 10 Degrees
  • Refrigerator Item Refrigerator and Freezer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list