Skip Content
FRIDGE-FREEZER,PORT,18L,12V+110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRIDGE-FREEZER,PORT,18L,12V+110

DOMETIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOMCF018DC
  • Mfr. Model # CF018DC
  • UNSPSC # 52141509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Gray
  • Number of Doors 1
  • Control Type Digital LCD
  • Overall Depth 16"
  • Cord Length 6 ft.
  • Number of Sections 1
  • Overall Height 18"
  • Overall Width 12"
  • Total Capacity 0.64 cu. ft./18 L
  • Voltage 12/24 VDC or 120 VAC
  • Standards CSA/cUL
  • Defrost No
  • Amps 3.1 @ 12 VDC1.9 @ 24 VDC
  • Energy Star Compliant No
  • Refrigerator Capacity 0.64 cu. ft./18 L
  • Freezer Capacity 0.64 cu. ft./18 L
  • Freezer Temperature Range (C) -18 Degrees - 10 Degrees
  • Refrigerator Temperature Range (C) -18 Degrees - 10 Degrees
  • Refrigerator Item Refrigerator and Freezer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list