Skip Content
FRIDGE-FREEZER,PORT,10L,12V+110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRIDGE-FREEZER,PORT,10L,12V+110

DOMETIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOMCDF11
  • Mfr. Model # CDF11
  • UNSPSC # 52141509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Gray
  • Number of Doors 1
  • Overall Depth 9"
  • Cord Length 6 ft.
  • Control Type Digital LCD
  • Overall Width 11-3/8"
  • Total Capacity 0.39 cu. ft./11 L
  • Number of Sections 1
  • Overall Height 18"
  • Voltage 12/24 VDC or 120 VAC
  • Standards CSA/cUL
  • Defrost No
  • Amps 2.5 @ 12 VDC1.3 @ 24 VDC
  • Energy Star Compliant No
  • Refrigerator Capacity 0.39 cu. ft./11 L
  • Freezer Temperature Range (C) -18 Degrees - 10 Degrees
  • Freezer Capacity 0.39 cu. ft./11 L
  • Refrigerator Temperature Range (C) -18 Degrees - 10 Degrees
  • Refrigerator Item Refrigerator and Freezer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list