FRESNO TROWEL,CALIFORNIA,ROUND,48 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FRESNO TROWEL,CALIFORNIA,ROUND,48 X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A627
  • Mfr. Model # 13A627
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Product Details

Spine riveted to blade. Swivel bracket. For finishing large areas. For finishing large areas. For use with 54" wood handles with steel clevis 1-1/16" dia., or 72" wood handles with steel clevis 1-1/2" dia. 48" length.

Technical Specs

  • Length (In.) 48
  • For Use With 54" Wood Handles with Steel Clevis 1-1/16" Dia., or 72" Wood Handles with Steel Clevis 1-1/2" Dia.
  • Type California Style
  • Item Fresno Trowel
  • Application For Finishing Large Areas
  • Material High Carbon Steel
  • Width (In.) 5
  • End Type Round
  • Characteristics Spine Riveted to Blade, Swivel Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list