Skip Content
FRESNO TROWEL,CALIFORNIA,ROUND,30 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FRESNO TROWEL,CALIFORNIA,ROUND,30 X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A624
  • Mfr. Model # 13A624
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs

Product Details

Spine riveted to blade. Swivel bracket. For finishing large areas. For finishing large areas. For use with 54" wood handles with steel clevis 1-1/16" dia., or 72" wood handles with steel clevis 1-1/2" dia. 30" length.

Technical Specs

  • Application For Finishing Large Areas
  • Item Fresno Trowel
  • Material High Carbon Steel
  • For Use With 54" Wood Handles with Steel Clevis 1-1/16" Dia., or 72" Wood Handles with Steel Clevis 1-1/2" Dia.
  • Length (In.) 30
  • Type California Style
  • Width (In.) 5
  • End Type Round
  • Characteristics Spine Riveted to Blade, Swivel Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list