!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FRESHENER, CITRUS BREEZE/AEROSOL/15 MIN SPRAYS/3000/9000 SERIES CANISTERS

AIR FRESHENER, CITRUS BREEZE/AEROSOL/15 MIN SPRAYS/3000/9000 SERIES CANISTERS

RUBBERMAID

AIR FRESHENER, CITRUS BREEZE/AEROSOL/15 MIN SPRAYS/3000/9000 SERIES CANISTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FRESHENER, CITRUS BREEZE/AEROSOL/15 MIN SPRAYS/3000/9000 SERIES CANISTERS

AIR FRESHENER, CITRUS BREEZE/AEROSOL/15 MIN SPRAYS/3000/9000 SERIES CANISTERS

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB5160
  • Mfr. Model # 5160
  • UNSPSC # 47131812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Keep work areas smelling fresh and eliminate odours with this citrus breeze air freshener aerosol refill. It accommodates 3000 and 9000 series fragrance canisters. With a keyless locking cabinet, this refill automatically sprays every 15 minutes to keep work areas smelling fresh.

Technical Specs

  • Item Metered Air Freshener Refill
  • Fragrance Citrus
  • Container Size 5.3 oz
  • Refill Life 30 day
  • Coverage 6,000 cu ft
  • Compatible Grainger Part Number 5XL19: 3XA91
  • VOC Content 0%
  • Width 2 1/2 in
  • Air Freshener Form Liquid
  • Refill Type Aerosol Spray
  • Product Series SeBreeze(R) 9000
  • NSF Rating Not Rated
  • Colour Light Yellow
  • Compatible Mfg. Model Number FG513700OWHT, FG516900OWHT
  • Length up to 168 day
  • Height 5 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list