Skip Content
FRES EYEWEAR RTNR,BK,STD END,15-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRES EYEWEAR RTNR,BK,STD END,15-1/2

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F294
  • Mfr. Model # 18F294
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour Black
  • Material Kevlar
  • Length 15-1/2"
  • Item Fire Resistant Eyewear Retainer
  • Attachment Type Fits Most Standard Frames
  • Standards NFPA 70E
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list