FRES EYEWEAR RETAINER,BK,KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRES EYEWEAR RETAINER,BK,KEVLAR

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F293
  • Mfr. Model # 18F293
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour Black
  • Length Adjustable to (12-1/8")
  • Item Fire Resistant Eyewear Retainer
  • Material Kevlar
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • Standards NFPA 70E
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list