Skip Content
FREEZER PAPER,45 LB.,WHITE,18 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREEZER PAPER,45 LB.,WHITE,18 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGP7
  • Mfr. Model # 5PGP7
  • UNSPSC # 14121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.45 lbs

Technical Specs

  • Item Freezer Paper
  • Colour White
  • Standards FDA Approved
  • Length 1100 ft.
  • Basis Weight 45 lb.
  • Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list