Skip Content
FREEZER JACKET W/ZIPOFF SLVE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FREEZER JACKET W/ZIPOFF SLVE XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON67100XL
  • Mfr. Model # 67100XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Jacket
  • Includes Kidney Flap
  • Colour Blue
  • Length 34-1/4"
  • Size X-Large
  • Material Nylon
  • Standards Oeko-Tex-100
  • Closure Type Zipper/Storm Flap Snap
  • Lining Material Nylon
  • Gender Unisex
  • Fits Chest Size 46" - 49"
  • Insulated Yes
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list