FREEZER JACKET W/ZIPOFF SLVE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FREEZER JACKET W/ZIPOFF SLVE MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON67100M
  • Mfr. Model # 67100M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes Kidney Flap
  • Length 33"
  • Item Jacket
  • Material Nylon
  • Colour Blue
  • Size Medium
  • Standards Oeko-Tex-100
  • Closure Type Zipper/Storm Flap Snap
  • Lining Material Nylon
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 38" - 41"
  • Insulated Yes
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list