FREEZER JACKET W/ZIPOFF SLVE LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FREEZER JACKET W/ZIPOFF SLVE LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON67100L
  • Mfr. Model # 67100L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Blue
  • Includes Kidney Flap
  • Item Jacket
  • Length 33-1/2"
  • Material Nylon
  • Closure Type Zipper/Storm Flap Snap
  • Size Large
  • Standards Oeko-Tex-100
  • Lining Material Nylon
  • Insulated Yes
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 42" - 45"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list