Skip Content
FREEZER JACKET W/ZIPOFF SLVE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FREEZER JACKET W/ZIPOFF SLVE 3XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON671003XL
  • Mfr. Model # 671003XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Blue
  • Length 35-1/4"
  • Item Jacket
  • Includes Kidney Flap
  • Size 3X-Large
  • Material Nylon
  • Closure Type Zipper/Storm Flap Snap
  • Standards Oeko-Tex-100
  • Lining Material Nylon
  • Fits Chest Size 54" to 56"
  • Insulated Yes
  • Fabric Weight 7.5 oz.
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list