FREEZER JACKET,58-60IN CHEST,BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREEZER JACKET,58-60IN CHEST,BLACK,S

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI7X911S-BLK
  • Mfr. Model # I7X911-S-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 27-1/2"
  • Colour Black
  • Item Freezer Jacket
  • Material 100% Polyester
  • Size Small
  • Closure Type Zipper
  • Fits Chest Size 58" - 60"
  • Insulated Yes
  • Lining Material 100% Polyester
  • Fabric Weight 230T
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list