Skip Content
FREEZER JACKET,35-37IN CHEST,BLACK,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREEZER JACKET,35-37IN CHEST,BLACK,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI7X931-5XL-BLK
  • Mfr. Model # I7X931-5XL-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Freezer Jacket
  • Colour Black
  • Length 31"
  • Material 100% Polyester
  • Size 5X-Large
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fits Chest Size 35" - 37"
  • Fabric Weight 230T
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list