FREEZE UNIT SF2500R 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREEZE UNIT SF2500R 115V

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG68967
  • Mfr. Model # 68967
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 271
  • Shipping Weight 69.45 lbs

Product Details

Superfreeze pipe-freeze tool, a self-contained refrigeration unit that freezes steel pipe up to 1 inch and copper tube up to 1-1/2 inches.

Technical Specs

  • Item F-2500 Superfreeze
  • Capacity Copper Tube: 1?2 to 2 -1?2" (12 - 65 mm). Steel Pipe: 1?2 - 2" (12 - 50 mm)
  • Application Allows Repairs to be Made Without Shutting Down Water Systems
  • Features Forms Ice Plug in as Little as 5 Minutes, Acts as a Mini-Refrigeration Unit That Circulates Refrigerant to Its Aluminium Freeze Heads
  • Height (In.) 14-1/2
  • Includes (2) 8-1/2 Ft Hoses With Aluminium Freeze Heads, (2) 1 x 16" Hook and Loop Straps With D-ring, 3/4, 1 1/4 and 2" CTS Adapter Bushings, Quick-grip Clamp, Water Bottle, Freeze Gel and Steel Carrying Case
  • Length (In.) 22-7/8
  • Span (Ft.) 17
  • Width (In.) 11
  • Power Source 115 V, 1 Ph, 60 Hz
  • Meets/Exceeds CSA, UL Approval
  • Compressor Rotary, 230 V, 50 Hz, 2.4 amp, 505 Watts
  • Refrigerant Type R-507
  • Refrigerant Pressure (PSI) Low Side 300, High Side 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list