Skip Content
FREEWAY BEARING,1 IN. INNER DIA.,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREEWAY BEARING,1 IN. INNER DIA.,PK

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVD6
  • Mfr. Model # 5MVD6
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Inside Dia. 1"
  • Item Garage Door Bearings
  • Finish Zinc Plated
  • Material Steel
  • Max. Wheel Dia. (In.) 1
  • Outside Dia. 2"
  • Package Quantity 4
  • Bearings Steel Ball
  • Type Freeway Bearing
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list