FREEDOM MOP MICROFIBER PAD REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREEDOM MOP MICROFIBER PAD REFILL

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB4003
  • Mfr. Model # 4003
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Headband Size 15-3/8" x 5-1/8"
  • For Use With Wood, Laminate, Tile, Marble, Linoleum, Stone
  • Launderable Yes
  • Item Mop Head
  • Color Coding System No
  • Features Machine Washable Pad Up To 100 Times, Mop Head Angled
  • Floor Tool Type Mop Head
  • Mop Connection Type Slide On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list