FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF7713-18HG
  • Mfr. Model # F7713-18HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Depth 18"
  • Height 87"
  • Item Industrial Shelving
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Material Cold Rolled Steel
  • Number of Shelves 8
  • Standards Extra Heavy-Duty
  • Width 48"
  • Shelf Capacity 900 lb.
  • Shelving Type Stand Alone
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list