Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF7710-12HG
  • Mfr. Model # F7710-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Depth 12"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 18 Gauge Shelf
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Height 87"
  • Item Industrial Shelving
  • Width 48"
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Shelf Capacity 750 lbs.
  • Standards Extra Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list