FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF7510-24HG
  • Mfr. Model # F7510-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Finish Powder Coated
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 0
  • Width 36"
  • Shelf Capacity 1,250 lbs.
  • Standards Extra Heavy-Duty
  • Shelving Style Open
  • Shelving Type Stand Alone
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list