Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF5713-24HG
  • Mfr. Model # F5713-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Height 87"
  • Gauge 20 Gauge Shelf
  • Depth 24"
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Width 48"
  • Shelf Capacity 500 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Standards Heavy-Duty
  • Shelving Type Stand Alone
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list