Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4713-24HG
  • Mfr. Model # F4713-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Depth 24"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Item Industrial Shelving
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 350 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list