Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4711-24HG
  • Mfr. Model # F4711-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 24"
  • Colour Gray
  • Height 87"
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Gauge 22 Gauge Shelf
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 48"
  • Shelf Capacity 350 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list