Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4711-12HG
  • Mfr. Model # F4711-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Gray
  • Depth 12"
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Item Industrial Shelving
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 375 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List