Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4710-18HG
  • Mfr. Model # F4710-18HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • Colour Gray
  • Height 87"
  • Gauge 22 Gauge Shelf
  • Item Industrial Shelving
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Shelf Capacity 375 lbs.
  • Width 48"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list