Skip Content
FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4513-24HG
  • Mfr. Model # F4513-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Item Industrial Shelving
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list