FREE STANDING OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREE STANDING OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4511-12HG
  • Mfr. Model # F4511-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Depth 12"
  • Height 87"
  • Colour Gray
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Sway Brace Assy, Assembly Hardware
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 36"
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list