Skip Content
FREE STANDING HOSE REEL,RESIN,16-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING HOSE REEL,RESIN,16-3/

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36G338
  • Mfr. Model # 36G338
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • Colour Brown
  • Features Water Powered Automatic Hose Reel and Hands Free Rewinding with Lever
  • Includes Leader Hose, Discharge Tube, and (2) Garden Stakes
  • Item Free Standing Hose Reel
  • Construction Resin
  • Number of Wheels 0
  • Hose Cap. 1/2-In. I.D. 165 ft.
  • Hose Cap. 5/8-In. I.D. 125 ft.
  • Reel Dia. 16-3/4"
  • Reel Width 7"
  • Hose Cap. 3/4-In. I.D. 50 ft.
  • Hose Storage Type Free Standing Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list