Skip Content
FREE STANDING HOSE REEL,PLASTIC,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FREE STANDING HOSE REEL,PLASTIC,17

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TMJ4
  • Mfr. Model # 4TMJ4
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.38 lbs

Technical Specs

  • Colour Taupe
  • Features Water Powered Automatic Hose Reel and Hands Free Rewinding with Lever
  • Includes 10 ft. Leader Hose and (2) Garden Stakes
  • Construction Plastic
  • Item Free Standing Hose Reel
  • Number of Wheels 0
  • Hose Cap. 1/2-In. I.D. 155 ft.
  • Hose Cap. 5/8-In. I.D. 125 ft.
  • Reel Width 7"
  • Reel Dia. 17"
  • Hose Cap. 3/4-In. I.D. 90 ft.
  • Hose Storage Type Free Standing Hose Reel
  • Cart Height 19-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list