Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF7723-12HG
  • Mfr. Model # F7723-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 12"
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Material Cold Rolled Steel
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Panel Assy, Assembly Hardware
  • Number of Shelves 8
  • Item Industrial Shelving
  • Width 48"
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Extra Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list